Zoro Homepage

Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41

  • Mfr # MJC41-20-A

  • Zoro # G2688901


product price: $46.59
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1.63 in
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC41-20-A
Zoro #
G2688901
UPC #
634529067857
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC41
Bore Dia.
20 mm
Keyway Size Type
None
Outside Dia.
1.63 in
Assembled Coupling Length
53 mm
Size
MJC41
Keyway Size
None
Overall Length
53 mm
Coupling Size
MJC41
Length through Bore
18 mm
Bore Diameter
20 mm
Outside Diameter
41.3 mm
Hub Diameter
41.3 mm
Screw Thread Size
M4
Coupling Overall Length
53 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material Grade
2024-T351
Maximum Operating Temperature
82 Degrees C
Maximum Speed
8,000 RPM
Weight
0.13 lb
Number of Locking Screws
1
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Bore Type
Round Bore
Hub Material Finish
Bright
Fail Safe
Yes
Screw Material
Alloy Steel
Included Screws
Hex Socket Cap Screw
System of Measurement
Metric
Shaft Tolerance
+0.000/-0.013 mm
Hub Projection
18 mm
Jaw Profile
Curved
Shaft Locking Type
Clamp On
Recommended Hub Gap
1.3 mm
Minimum Operating Temperature
-23 Degrees C
Full Bearing Support Required
Yes
Bore Tolerance
+0.05/-0.00 mm
Hub Material
Aluminum
Screw Material Finish
Black Oxide

Description

Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 20 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.