Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Cplg Hub, Bore Dia 20 mm, Size MJCC41

  • Mfr # MJCC41-20-A

  • Zoro # G2566067


product price: $53.69
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Aluminum
Outside Dia.
1.63 in
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC41-20-A
Zoro #
G2566067
UPC #
634529110065
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC41
Bore Dia.
20 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
1.63 in
Assembled Coupling Length
53 mm
Size
MJCC41
Overall Length
53 mm
Keyway Size
6mm x 2.8mm
Coupling Size
MJC41
Hub Diameter
41.3 mm
Length through Bore
18 mm
Outside Diameter
41.3 mm
Coupling Overall Length
53 mm
Keyway Depth
2.8 mm
Screw Thread Size
M4
Bore Diameter
20 mm
Keyway Width
6 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Included Screws
Hex Socket Cap Screw
Maximum Operating Temperature
82 Degrees C
Hub Material Finish
Bright
Zero Backlash
Yes
Full Bearing Support Required
Yes
Hub Material Grade
2024-T351
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
1
Jaw Profile
Curved
Screw Material
Alloy Steel
System of Measurement
Metric
Hub Projection
18 mm
Bore Tolerance
+0.05/-0.00 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Weight
0.13 lb
Maximum Speed
8,000 RPM
Recommended Hub Gap
1.3 mm
Fail Safe
Yes
Minimum Operating Temperature
-23 Degrees C
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.