Keyed Clamp Bellows Cplg, Bores 0.875"x14mm, OD 2.000", L 2.313", Alum

  • Mfr # BCK32-7/8"-14MM-A

  • Zoro # G3406130


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.875 in x 14 mm
Max. RPM
10000 RPM
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.313 in (58.8 mm)
Style
Clamp with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCK32-7/8"-14MM-A
Zoro #
G3406130
UPC #
634529294468
Country of Origin
United States

Dimensions

Bore Dia.
0.875 in x 14 mm
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.313 in (58.8 mm)
Screw Size
M5
Length
2.313 in (58.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp with Keyway
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Torsional Stiffness (Deg./In.-Lbs.)
950 lb-in/Deg (108 Nm/Deg)
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Weight
0.4619 lbs
Dynamic Torque Non-Reversing
200 lb-in (22.60 Nm)
Screw Material
Alloy Steel
Static Torque
400 lb-in (45.2 Nm)
B2 Shaft Penetration
27.9 mm
B1 Shaft Penetration
1.099 in
Screw Finish
Black Oxide
Keyway (K2)
5 mm
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Number of Screws
2 ea
Dynamic Torque Reversing
100 lb-in (11.30 Nm)
Screw Seating Torque
9.5 Nm
Keyway (K1)
3/16 in
Measurement Type
Inch/Metric
Axial Motion
0.020 in (0.50 mm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.875" x 14mm bores, 3/16" x 5mm keyways, 2.000" (50.8mm) OD, and 2.313" (58.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.