Shop RULAND

Keyed Clamp Bellows Cplg, Bores 11mmx0.313", OD 1.313", L 1.688", Alum

  • Mfr # BCK21-11MM-5/16"-A
  • Zoro # G3407637

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11 mm x 0.313 in
Max. RPM
10000 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCK21-11MM-5/16"-A
Zoro #
G3407637
UPC #
634529291542
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 0.313 in
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Screw Size
M3
Length
1.688 in (42.9 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
400 lb-in/Deg (45 Nm/Deg)
Max. Parallel Misalignment (In.)
0.006 in (0.15 mm)
Material
Anodized Aluminum
Max. Angular Misalignment
1.5 deg
Style
Clamp with Keyway
Weight
0.1553 lbs
Dynamic Torque Non-Reversing
60 lb-in (6.80 Nm)
Number of Screws
2 ea
Screw Seating Torque
2.1 Nm
Measurement Type
Inch/Metric
Static Torque
120 lb-in (13.6 Nm)
Screw Finish
Black Oxide
B2 Shaft Penetration
0.804 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
30 lb-in (3.40 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Keyway (K2)
NK
B1 Shaft Penetration
20.4 mm
Axial Motion
0.016 in (0.40 mm)
Keyway (K1)
4 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 11mm x 0.313" bores, 4mm x NK keyways, 1.313" (33.3mm) OD, and 1.688" (42.9mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.