Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 33.3mm, L 42.9mm, Alum

  • Mfr # MBCK33-14-14-A

  • Zoro # G3419117


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
14 mm x 14 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBCK33-14-14-A
Zoro #
G3419117
UPC #
634529292136
Country of Origin
United States

Dimensions

Bore Dia.
14 mm x 14 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.15 mm
Style
Clamp with Keyway
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.1398 lbs
Keyway (K2)
5 mm
Axial Motion
0.40 mm
Static Torque
13.6 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
B1 Shaft Penetration
20.4 mm
Screw Finish
Black Oxide
Measurement Type
Metric
Dynamic Torque Non-Reversing
6.80 Nm
Keyway (K1)
5 mm
B2 Shaft Penetration
20.4 mm
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm
Number of Screws
2 ea
Dynamic Torque Reversing
3.40 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 14mm x 14mm bores, 5mm x 5mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.