Keyed Clamp Bellows Cplg, Bores 16mmx0.375", OD 1.313", L 1.688", Alum
- Mfr # BCK21-16MM-3/8"-A
- Zoro # G3410918
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
16 mm x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCK21-16MM-3/8"-A
- Zoro #
- G3410918
- UPC #
- 634529291672
- Country of Origin
- United States
- Max. RPM
- 10000 RPM
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Max. Parallel Misalignment (In.)
- 0.006 in (0.15 mm)
- Torsional Stiffness (Deg./In.-Lbs.)
- 400 lb-in/Deg (45 Nm/Deg)
- Style
- Clamp with Keyway
- Max. Angular Misalignment
- 1.5 deg
- Material
- Anodized Aluminum
- Weight
- 0.1434 lbs
- Recommended Shaft Tolerance
- +0.000 mm / -0.013 mm
- Bore Tolerance
- +0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
- Screw Finish
- Black Oxide
- Keyway (K2)
- 3/32 in
- Keyway (K1)
- 5 mm
- B2 Shaft Penetration
- 0.804 in
- Screw Material
- Alloy Steel
- Static Torque
- 120 lb-in (13.6 Nm)
- Dynamic Torque Non-Reversing
- 60 lb-in (6.80 Nm)
- Dynamic Torque Reversing
- 30 lb-in (3.40 Nm)
- Measurement Type
- Inch/Metric
- Axial Motion
- 0.016 in (0.40 mm)
- Screw Seating Torque
- 2.1 Nm
- B1 Shaft Penetration
- 20.4 mm
- Number of Screws
- 2 ea
Dimensions
- Bore Dia.
- 16 mm x 0.375 in
- Outside Dia.
- 1.313 in (33.3 mm)
- Overall Length
- 1.688 in (42.9 mm)
- Screw Size
- M3
- Length
- 1.688 in (42.9 mm)
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 16mm x 0.375" bores, 5mm x 3/32" keyways, 1.313" (33.3mm) OD, and 1.688" (42.9mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.