
Keyed Clamp Bellows Cplg, Bores 15x13mm, OD 33.3mm, L 42.9mm, Alum
Mfr # MBCK33-15-13-A
Zoro # G3408066
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
15 mm x 13 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Max. Angular Misalignment
1.5 deg
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MBCK33-15-13-A
Zoro #
G3408066
UPC #
634529292198
Country of Origin
United States
Dimensions
Bore Dia.
15 mm x 13 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 15mm x 13mm bores, 5mm x 5mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.