Zoro Homepage

Keyed Collar, 2pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2"

  • Mfr # WSPK-12-SS

  • Zoro # G3391920


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.7500 in
Material
303 Stainless Steel
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPK-12-SS
Zoro #
G3391920
UPC #
634529305980
Country of Origin
United States

Dimensions

Bore Dia.
0.7500 in
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
1 1/16 in
Screw Size
1/4/2028
Clearance Dia.
1.808 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.3583 lbs
System of Measurement
Inch
Screw Finish
Bright, No Plating
Number of Screws
4 ea
Screw Seating Torque
110 lb-in
Type
Two-Piece
Screw Location (R)
0.545 in
Keyway (K)
3/16 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
Keyed
Bore Tolerance
+0.002 in / +0.0005 in

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece double wide shaft collar has a 0.7500" bore, 3/16" keyway, 1 1/2" OD, and 1 1/16" width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.