This item is Discontinued.

Ruland Keyed Set Bellows Cplg, Bores 0.750"x0.750", OD 1.625", L 2.000", Alum BSK26-12-12-A

Keyed Set Bellows Cplg, Bores 0.750"x0.750", OD 1.625", L 2.000", Alum (Discontinued)

  • Mfr # BSK26-12-12-A
  • Zoro # G3416037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSK26-12-12-A
Zoro #
G3416037
UPC #
634529297575
Country of Origin
United States

Dimensions

Bore Dia.
0.750 in x 0.750 in
Outside Dia.
1.625 in
Overall Length
2.000 in
Length
2.000 in
Fastening Dimensions
Metric
Set Screw Size
M5

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Style
Set Screw with Keyway
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.010 in
Max. Angular Misalignment
2.0 deg
Weight
0.2677 lbs
Static Torque
250 lb-in
Keyway (K1)
3/16 in
B2 Shaft Penetration
0.946 in
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.020 in
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
125 lb-in
Number of Screws
4 ea
Keyway (K2)
3/16 in
Screw Seating Torque
4 Nm
Dynamic Torque Reversing
62.5 lb-in
Screw Material
Alloy Steel
Measurement Type
Inch
B1 Shaft Penetration
0.946 in

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.750" x 0.750" bores, 3/16" x 3/16" keyways, 1.625" OD, and 2.000" length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.