This item is Discontinued.

Ruland Keyed Set Screw Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Alum BSK32-1"-14MM-A

Keyed Set Screw Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Alum (Discontinued)

  • Mfr # BSK32-1"-14MM-A
  • Zoro # G3418049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSK32-1"-14MM-A
Zoro #
G3418049
UPC #
634529298305
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 14 mm
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.313 in (58.8 mm)
Length
2.313 in (58.8 mm)
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Style
Set Screw with Keyway
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Torsional Stiffness (Deg./In.-Lbs.)
950 lb-in/Deg (108 Nm/Deg)
Max. Angular Misalignment
2.0 deg
Weight
0.4705 lbs
Screw Material
Alloy Steel
Number of Screws
4 ea
B1 Shaft Penetration
1.099 in
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
200 lb-in (22.60 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Keyway (K2)
5 mm
Dynamic Torque Reversing
100 lb-in (11.30 Nm)
B2 Shaft Penetration
27.9 mm
Axial Motion
0.020 in (0.50 mm)
Screw Seating Torque
7.2 Nm
Static Torque
400 lb-in (45.2 Nm)
Measurement Type
Inch/Metric
Keyway (K1)
1/4 in

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.000" x 14mm bores, 1/4" x 5mm keyways, 2.000" (50.8mm) OD, and 2.313" (58.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.