This item is Discontinued.

Ruland Keyed Set Screw Bellows Cplg, Bores 9x9mm, OD 25.4mm, L 33.3mm, Alum MBSK25-9-9-A

Keyed Set Screw Bellows Cplg, Bores 9x9mm, OD 25.4mm, L 33.3mm, Alum (Discontinued)

  • Mfr # MBSK25-9-9-A
  • Zoro # G3407110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBSK25-9-9-A
Zoro #
G3407110
UPC #
634529296165
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 9 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Length
33.3 mm
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.10 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Set Screw with Keyway
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Weight
0.072 lbs
Measurement Type
Metric
B2 Shaft Penetration
15.9 mm
Screw Seating Torque
2.2 Nm
Static Torque
6.8 Nm
Dynamic Torque Reversing
1.70 Nm
Dynamic Torque Non-Reversing
3.40 Nm
Axial Motion
0.30 mm
Keyway (K1)
3 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Finish
Black Oxide
Screw Material
Alloy Steel
B1 Shaft Penetration
15.9 mm
Number of Screws
4 ea
Keyway (K2)
3 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 9mm x 9mm bores, 3mm x 3mm keyways, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.