
Keyed Set Screw Oldham Cplg Hub, Bore 9mm, OD 25.4mm, Stainless Steel
Mfr # MOSC25-9-SS
Zoro # G3388317
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
9 mm
Max. RPM
4500 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.125 in (28.6 mm)
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOSC25-9-SS
Zoro #
G3388317
UPC #
634529239018
Country of Origin
United States
Dimensions
Bore Dia.
9 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.125 in (28.6 mm)
Fastening Dimensions
Metric
Set Screw Size
M4
Hub Width
11.9 mm
Details
Max. RPM
4500 RPM
Finish
Bright
Material
303 Stainless Steel
Weight
0.0824 lbs
Keyway (mm)
3 mm
Max. Temp. Range (F)
Rating determined by disk
Screw Type
Set Screw with Keyway
Style
Set Screw with Keyway
Number of Screws
2 ea 90° apart
B1 Shaft Penetration
9.9 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Metric
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
Screw Seating Torque
1.76 Nm
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 9mm bore, 3mm keyway, 25.4mm OD, and 11.9mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.