Keyed Shaft Collar, 1pc Double Wide, Bore 16mm, Stainless, OD 34mm

  • Mfr # MWCLK-16-SS

  • Zoro # G3386655


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
16 mm
Material
303 Stainless Steel
Outside Dia.
34 mm
Dimension Type
Metric
Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWCLK-16-SS
Zoro #
G3386655
UPC #
634529305546
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
28 mm
Screw Size
M5
Clearance Dia.
39.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.3087 lbs
System of Measurement
Metric
Style
Keyed
Bore Tolerance
+0.05 mm / +0.012 mm
Type
One-Piece
Screw Location (R)
12.50 mm
Number of Screws
2 ea
Screw Finish
Bright, No Plating
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Keyway (K)
5 mm
Screw Seating Torque
5.4 Nm

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece double wide shaft collar has a 16mm bore, 5mm keyway, 34mm OD, and 28mm width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.