Motion Control Coupling, 4 Beam, 10mmx3/8", Aluminum, OD 1.125", L 1.500"

  • Mfr # PCR18-10MM-3/8"-A

  • Zoro # G7093928


product price: $47.19
/ea

Key Features

Bore Dia.
10 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.125 in (28.6 mm)
Overall Length
1.500 in (38.1 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR18-10MM-3/8"-A
Zoro #
G7093928
UPC #
634529196526
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 0.375 in
Outside Dia.
1.125 in (28.6 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10mmx3/8",Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.141 Deg/lb-in (1.25 Deg/Nm)
Max. Angular Misalignment
3 deg
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Moment of Inertia
0.0217 lb-in<sup>2</sup>, 6.349 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Static Torque
40.0 lb-in (4.52 Nm)
Measurement Type
Inch/Metric
Axial Motion
0.010 in (0.25 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Dynamic Torque Reversing
10 lb-in (1.13 Nm)
Screw Seating Torque
4.6 Nm
B1 Shaft Penetration
17.6 mm
B2 Shaft Penetration
0.695 in
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
20 lb-in (2.25 Nm)
Screw Material
Alloy Steel
Number of Screws
2 ea

Description

Beam Coupling,4 Beam,10mmx3/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.