Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 12x11mm, Aluminum, OD 30.0mm, L 30.0mm

  • Mfr # MWS30-12-11-A

  • Zoro # G7086858


product price: $48.69
/ea

Key Features

Bore Dia.
12 mm x 11 mm
Max. RPM
6000 RPM
Outside Dia.
30.0 mm
Overall Length
30.0 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.93 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-12-11-A
Zoro #
G7086858
UPC #
634529212806
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 11 mm
Outside Dia.
30.0 mm
Overall Length
30.0 mm
Fastening Dimensions
Metric
Set Screw Size
M5

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,12x11mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.93 Deg/Nm
Material
Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Max. Parallel Misalignment (In.)
0.38 mm
Screw Finish
Black Oxide
Dynamic Torque Reversing
1.65 Nm
Static Torque
6.60 Nm
Moment of Inertia
7.958 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
3.30 Nm
Number of Screws
4 ea
Measurement Type
Metric
Screw Seating Torque
4 Nm
B1 Shaft Penetration
14.2 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Axial Motion
0.25 mm
B2 Shaft Penetration
14.2 mm

Description

Beam Coupling,4 Beam,12x11mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.