Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 1/2"x7mm, 303 SS, OD 1.125", L 1.500"

  • Mfr # PCR18-1/2"-7MM-SS

  • Zoro # G7093383


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.500 in x 7 mm
Max. RPM
6000 RPM
Outside Dia.
1.125 in (28.6 mm)
Overall Length
1.500 in (38.1 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR18-1/2"-7MM-SS
Zoro #
G7093383
UPC #
634529197523
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 7 mm
Outside Dia.
1.125 in (28.6 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,1/2"x7mm,303 SS
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.111 Deg/lb-in (0.98 Deg/Nm)
Style
Clamp
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Dynamic Torque Reversing
11.5 lb-in (1.30 Nm)
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
23 lb-in (2.60 Nm)
Static Torque
46 lb-in (5.20 Nm)
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
Screw Seating Torque
4.6 Nm
Moment of Inertia
0.0603 lb-in<sup>2</sup>, 17.643 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B1 Shaft Penetration
0.695 in
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Axial Motion
0.010 in (0.25 mm)
B2 Shaft Penetration
17.6 mm
Number of Screws
2 ea

Description

Beam Coupling,4 Beam,1/2 In.x7mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.