Motion Control Coupling, 4 Beam, 3/16"x1/8", Aluminum, OD 0.590", L 0.787"

  • Mfr # MWS15-3/16"-1/8"-A

  • Zoro # G7086943


product price: $30.99
/ea

Key Features

Bore Dia.
0.188 in x 0.125 in
Max. RPM
6000 RPM
Outside Dia.
0.590 in
Overall Length
0.787 in
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-3/16"-1/8"-A
Zoro #
G7086943
UPC #
634529206805
Country of Origin
United States

Dimensions

Bore Dia.
0.188 in x 0.125 in
Outside Dia.
0.590 in
Overall Length
0.787 in
Set Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,3/16"x1/8",Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
5.21 Deg/Nm
Max. Angular Misalignment
3 deg
Style
Set Screw
Material
Aluminum
Max. Parallel Misalignment (In.)
0.20 mm
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Dynamic Torque Reversing
0.20 Nm
B2 Shaft Penetration
0.378 in
Screw Seating Torque
0.92 Nm
Bore Tolerance
+0.001 in / -0.000 in
Screw Finish
Black Oxide
B1 Shaft Penetration
0.378 in
Moment of Inertia
0.293x10<sup>-6</sup> kg-m<sup>2</sup>
Measurement Type
Inch
Axial Motion
0.13 mm
Static Torque
0.81 Nm
Number of Screws
4 ea
Dynamic Torque Non-Reversing
0.41 Nm

Description

Beam Coupling,4 Beam,3/16 In.x1/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.