Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 4mmx5/32", Aluminum, OD 0.750", L 0.900"

  • Mfr # PSR12-4MM-5/32"-A

  • Zoro # G7097050


product price: $32.15
/ea

Key Features

Bore Dia.
4 mm x 0.156 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR12-4MM-5/32"-A
Zoro #
G7097050
UPC #
634529198223
Country of Origin
United States

Dimensions

Bore Dia.
4 mm x 0.156 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,4mmx5/32",Aluminum
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Set Screw
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.256 Deg/lb-in (2.27 Deg/Nm)
Max. Angular Misalignment
3 deg
Number of Screws
2 ea
Screw Seating Torque
1.76 Nm
Moment of Inertia
0.0025 lb-in<sup>2</sup>, 0.731 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.422 in
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Static Torque
17.0 lb-in (1.92 Nm)
Screw Material
Alloy Steel
B1 Shaft Penetration
10.7 mm
Dynamic Torque Non-Reversing
8.5 lb-in (0.96 Nm)
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric
Axial Motion
0.005 in (0.13 mm)
Dynamic Torque Reversing
4.25 lb-in (0.48 Nm)

Description

Beam Coupling,4 Beam,4mmx5/32 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.