Zoro Homepage

Motion Control Coupling, 4 Beam, 4x3mm, Aluminum, OD 12.7mm, L 19.1mm

  • Mfr # PCMR13-4-3-A

  • Zoro # G7087250


product price: $35.19
/ea

Key Features

Bore Dia.
4 mm x 3 mm
Max. RPM
6000 RPM
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Max. Parallel Misalignment (In.)
0.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR13-4-3-A
Zoro #
G7087250
UPC #
634529216354
Country of Origin
United States

Dimensions

Bore Dia.
4 mm x 3 mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Screw Size
M2
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,4x3mm,Aluminum
Max. Parallel Misalignment (In.)
0.20 mm
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
6.66 Deg/Nm
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
B1 Shaft Penetration
9.0 mm
Measurement Type
Metric
Static Torque
0.90 Nm
Screw Material
Alloy Steel
Moment of Inertia
0.117 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
0.45 Nm
B2 Shaft Penetration
9.0 mm
Dynamic Torque Reversing
0.23 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
0.6 Nm
Number of Screws
2 ea

Description

Beam Coupling,4 Beam,4x3mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.