Zoro Homepage

Motion Control Coupling, 4 Beam, 4x4mm, 303 SS, OD 12.7mm, L 19.1mm

  • Mfr # PCMR13-4-4-SS

  • Zoro # G7087320


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4 mm x 4 mm
Max. RPM
6000 RPM
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Torsional Stiffness (Deg./In.-Lbs.)
3.26 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR13-4-4-SS
Zoro #
G7087320
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 mm x 4 mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Screw Size
M2
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,4x4mm,303 SS
Torsional Stiffness (Deg./In.-Lbs.)
3.26 Deg/Nm
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.20 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel
Measurement Type
Metric
B1 Shaft Penetration
9.0 mm
Static Torque
1.24 Nm
Axial Motion
0.13 mm
Screw Finish
Black Oxide
Moment of Inertia
0.351 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
0.6 Nm
Dynamic Torque Non-Reversing
0.62 Nm
Number of Screws
2 ea
B2 Shaft Penetration
9.0 mm
Dynamic Torque Reversing
0.31 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Beam Coupling,4 Beam,4x4mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.