Motion Control Coupling, 4 Beam, 5mmx3/16", Aluminum, OD 0.875", L 1.063"

  • Mfr # PCR14-5MM-3/16"-A

  • Zoro # G7095057


product price: $39.19
/ea

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR14-5MM-3/16"-A
Zoro #
G7095057
UPC #
634529196236
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5mmx3/16",Aluminum
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Material
Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.168 Deg/lb-in (1.49 Deg/Nm)
Measurement Type
Inch/Metric
Static Torque
20.0 lb-in (2.26 Nm)
Axial Motion
0.005 in (0.13 mm)
Number of Screws
2 ea
Screw Finish
Black Oxide
Screw Seating Torque
2.1 Nm
B1 Shaft Penetration
12.6 mm
Moment of Inertia
0.0056 lb-in<sup>2</sup>, 1.639 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.499 in
Dynamic Torque Reversing
5 lb-in (0.57 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
10 lb-in (1.13 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)

Description

Beam Coupling,4 Beam,5mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.