Motion Control Coupling, 6 Beam, 11mmx3/8", Aluminum, OD 1.500", L 2.250"

  • Mfr # FSR24-11MM-3/8"-A

  • Zoro # G7088431


product price: $69.89
/ea

Key Features

Bore Dia.
11 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-11MM-3/8"-A
Zoro #
G7088431
UPC #
634529194355
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 0.375 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,11mmx3/8",Aluminum
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.027 Deg/lb-in (0.24 Deg/Nm)
Material
Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Screw Seating Torque
7.2 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Material
Alloy Steel
Measurement Type
Inch/Metric
Number of Screws
4 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
1.075 in
B1 Shaft Penetration
27.3 mm
Axial Motion
0.015 in (0.38 mm)
Dynamic Torque Reversing
27.5 lb-in (3.11 Nm)
Screw Finish
Black Oxide
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
110.0 lb-in (12.43 Nm)
Dynamic Torque Non-Reversing
55 lb-in (6.22 Nm)

Description

Beam Coupling,6 Beam,11mmx3/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.