Motion Control Coupling, 6 Beam, 1/2"x8mm, 303 SS, OD 1.250", L 1.750"
Mfr # FCR20-1/2"-8MM-SS
Zoro # G7087783
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.500 in x 8 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCR20-1/2"-8MM-SS
Zoro #
G7087783
UPC #
634529193013
Country of Origin
United States
Dimensions
Bore Dia.
0.500 in x 8 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Fastening Dimensions
Metric
Description
Beam Coupling,6 Beam,1/2 In.x8mm,303 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.