Motion Control Coupling, 6 Beam, 13x11mm, 303 SS, OD 31.8mm, L 44.5mm

  • Mfr # FCMR32-13-11-SS

  • Zoro # G7089122


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13 mm x 11 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR32-13-11-SS
Zoro #
G7089122
UPC #
634529209769
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 11 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06 mm
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x11mm,303 SS
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.33 Deg/Nm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.38 mm
Style
Clamp
Axial Motion
0.25 mm
B1 Shaft Penetration
21.4 mm
Moment of Inertia
32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B2 Shaft Penetration
21.4 mm
Dynamic Torque Non-Reversing
5.66 Nm
Static Torque
11.32 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Reversing
2.83 Nm
Screw Seating Torque
9.5 Nm
Measurement Type
Metric
Screw Finish
Black Oxide

Description

Beam Coupling,6 Beam,13x11mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.