Motion Control Coupling, 6 Beam, 13x8mm, 303 SS, OD 31.8mm, L 44.5mm

  • Mfr # FSMR32-13-8-SS

  • Zoro # G7089332


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13 mm x 8 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR32-13-8-SS
Zoro #
G7089332
UPC #
634529211120
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 8 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x8mm,303 SS
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.33 Deg/Nm
Max. Parallel Misalignment (In.)
0.38 mm
Max. Angular Misalignment
3 deg
B2 Shaft Penetration
21.4 mm
B1 Shaft Penetration
21.4 mm
Measurement Type
Metric
Static Torque
11.32 Nm
Axial Motion
0.25 mm
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Reversing
2.83 Nm
Number of Screws
4 ea
Screw Material
Alloy Steel
Screw Seating Torque
7.2 Nm
Dynamic Torque Non-Reversing
5.66 Nm
Moment of Inertia
32.426 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,6 Beam,13x8mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.