Motion Control Coupling, 6 Beam, 13x8mm, Aluminum, OD 31.8mm, L 44.5mm

  • Mfr # FSMR32-13-8-A

  • Zoro # G7089341


product price:  $56.69
/ea

Key Features

Bore Dia.
13 mm x 8 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Max. Parallel Misalignment (In.)
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-13-8-A
Zoro #
G7089341
UPC #
634529210697
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 8 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x8mm,Aluminum
Max. Parallel Misalignment (In.)
0.38 mm
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Max. Angular Misalignment
3 deg
Moment of Inertia
11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
Dynamic Torque Non-Reversing
2.54 Nm
B1 Shaft Penetration
21.4 mm
Screw Material
Alloy Steel
Screw Seating Torque
7.2 Nm
Axial Motion
0.25 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Reversing
1.27 Nm
B2 Shaft Penetration
21.4 mm
Static Torque
5.08 Nm
Screw Finish
Black Oxide
Measurement Type
Metric
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Beam Coupling,6 Beam,13x8mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.