Motion Control Coupling, 6 Beam, 1/4"x5mm, 303 SS, OD 0.750", L 1.250"

  • Mfr # FCR12-1/4"-5MM-SS

  • Zoro # G7087847


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 5 mm
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR12-1/4"-5MM-SS
Zoro #
G7087847
UPC #
634529192665
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 5 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Screw Size
M3
Clearance Dia. (In.)
0.879 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/4"x5mm,303 SS
Style
Clamp
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.079 Deg/lb-in (0.70 Deg/Nm)
Screw Material
Alloy Steel with Nypatch®
Screw Finish
Black Oxide
Dynamic Torque Reversing
10.25 lb-in (1.16 Nm)
Axial Motion
0.005 in (0.13 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
20.5 lb-in (2.32 Nm)
Screw Seating Torque
2.1 Nm
B2 Shaft Penetration
15.4 mm
Moment of Inertia
0.0100 lb-in<sup>2</sup>, 2.964 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
0.607 in
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric
Static Torque
41 lb-in (4.63 Nm)

Description

Beam Coupling,6 Beam,1/4 In.x5mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.