Motion Control Coupling, 6 Beam, 17x13mm, 303 SS, OD 38.1mm, L 57.2mm
Mfr # FCMR38-17-13-SS
Zoro # G7090358
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
17 mm x 13 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Material
303 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCMR38-17-13-SS
Zoro #
G7090358
UPC #
634529209875
Country of Origin
United States
Dimensions
Bore Dia.
17 mm x 13 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Clearance Dia. (mm)
41.71 mm
Fastening Dimensions
Metric
Description
Beam Coupling,6 Beam,17x13mm,303 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.