Motion Control Coupling, 6 Beam, 19mmx3/8", Aluminum, OD 1.500", L 2.250"

  • Mfr # FCR24-19MM-3/8"-A

  • Zoro # G7091091


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
19 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.071 Deg/lb-in (0.63 Deg/Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-19MM-3/8"-A
Zoro #
G7091091
UPC #
634529192566
Country of Origin
United States

Dimensions

Bore Dia.
19 mm x 0.375 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Clearance Dia. (In.)
1.642 in
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,19mmx3/8",Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.071 Deg/lb-in (0.63 Deg/Nm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Clamp
Material
Aluminum
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Max. Angular Misalignment
3 deg
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Static Torque
80.0 lb-in (9.04 Nm)
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Non-Reversing
40 lb-in (4.52 Nm)
B1 Shaft Penetration
27.3 mm
Dynamic Torque Reversing
20 lb-in (2.26 Nm)
Axial Motion
0.015 in (0.38 mm)
Number of Screws
2 ea
Measurement Type
Inch/Metric
B2 Shaft Penetration
1.075 in
Screw Finish
Black Oxide
Screw Seating Torque
9.5 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,6 Beam,19mmx3/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.