Motion Control Coupling, 6 Beam, 20x15mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-20-15-A

  • Zoro # G7091487


product price:  $69.89
/ea

Key Features

Bore Dia.
20 mm x 15 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.77 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-20-15-A
Zoro #
G7091487
UPC #
634529211038
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 15 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20x15mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.77 Deg/Nm
Max. Parallel Misalignment (In.)
0.76 mm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Max. Angular Misalignment
3 deg
Style
Set Screw
Static Torque
11.75 Nm
Measurement Type
Metric
Screw Material
Alloy Steel
Dynamic Torque Reversing
2.94 Nm
B1 Shaft Penetration
27.3 mm
Dynamic Torque Non-Reversing
5.88 Nm
Axial Motion
0.38 mm
Number of Screws
4 ea
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
27.3 mm
Screw Seating Torque
7.2 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide

Description

Beam Coupling,6 Beam,20x15mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.