Motion Control Coupling, 6 Beam, 20x19mm, 303 SS, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-20-19-SS

  • Zoro # G7091688


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm x 19 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Parallel Misalignment (In.)
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-20-19-SS
Zoro #
G7091688
UPC #
634529211502
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 19 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20x19mm,303 SS
Max. Parallel Misalignment (In.)
0.76 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.28 Deg/Nm
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Style
Set Screw
B2 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
4.75 Nm
Static Torque
9.49 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
27.3 mm
Axial Motion
0.38 mm
Moment of Inertia
83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
Dynamic Torque Reversing
2.37 Nm
Screw Seating Torque
7.2 Nm
Measurement Type
Metric

Description

Beam Coupling,6 Beam,20x19mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.