Motion Control Coupling, 6 Beam, 3/8"x6mm, 303 SS, OD 1.000", L 1.500"

  • Mfr # FCR16-3/8"-6MM-SS

  • Zoro # G7092108


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-3/8"-6MM-SS
Zoro #
G7092108
UPC #
634529192870
Country of Origin
United States

Dimensions

Bore Dia.
0.375 in x 6 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/8"x6mm,303 SS
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.046 Deg/lb-in (0.41 Deg/Nm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Style
Clamp
Measurement Type
Inch/Metric
Moment of Inertia
0.0381 lb-in<sup>2</sup>, 11.293 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
0.720 in
Number of Screws
2 ea
Screw Seating Torque
4.6 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
18.3 mm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)
Axial Motion
0.010 in (0.25 mm)
Static Torque
50 lb-in (5.65 Nm)
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)
Screw Finish
Black Oxide

Description

Beam Coupling,6 Beam,3/8 In.x6mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.