Motion Control Coupling, 6 Beam, 5mmx3/16", Aluminum, OD 0.625", L 1.000"

  • Mfr # FCR10-5MM-3/16"-A

  • Zoro # G7092729


product price:  $43.99
/ea

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR10-5MM-3/16"-A
Zoro #
G7092729
UPC #
634529191873
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Screw Size
M2.5
Clearance Dia. (In.)
0.796 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5mmx3/16",Aluminum
Material
Aluminum
Max. Angular Misalignment
3 deg
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.363 Deg/lb-in (3.21 Deg/Nm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
12.3 mm
Axial Motion
0.005 in (0.13 mm)
B2 Shaft Penetration
0.483 in
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
6.5 lb-in (0.73 Nm)
Dynamic Torque Reversing
3.25 lb-in (0.37 Nm)
Static Torque
13.0 lb-in (1.47 Nm)
Screw Seating Torque
1.21 Nm
Measurement Type
Inch/Metric
Moment of Inertia
0.0013 lb-in<sup>2</sup>, 0.380 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Screw Material
Alloy Steel with Nypatch®

Description

Beam Coupling,6 Beam,5mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.