Motion Control Coupling, 6 Beam, 7mmx3/16", 303 SS, OD 0.750", L 1.250"

  • Mfr # FCR12-7MM-3/16"-SS

  • Zoro # G7092902


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR12-7MM-3/16"-SS
Zoro #
G7092902
UPC #
634529192740
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 0.188 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Clearance Dia. (In.)
0.879 in
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,7mmx3/16",303 SS
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.096 Deg/lb-in (0.85 Deg/Nm)
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Clamp
B2 Shaft Penetration
0.607 in
Measurement Type
Inch/Metric
Moment of Inertia
0.0100 lb-in<sup>2</sup>, 2.964 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
15.4 mm
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
15.5 lb-in (1.76 Nm)
Screw Material
Alloy Steel with Nypatch®
Number of Screws
2 ea
Dynamic Torque Reversing
7.75 lb-in (0.88 Nm)
Screw Seating Torque
2.1 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
31.1 lb-in (3.51 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Axial Motion
0.005 in (0.13 mm)

Description

Beam Coupling,6 Beam,7mmx3/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.