Motion Control Coupling, 6 Beam, 8mmx5/16", 303 SS, OD 1.250", L 1.750"

  • Mfr # FCR20-8MM-5/16"-SS

  • Zoro # G7093088


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
8 mm x 0.313 in
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR20-8MM-5/16"-SS
Zoro #
G7093088
UPC #
634529193204
Country of Origin
United States

Dimensions

Bore Dia.
8 mm x 0.313 in
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,8mmx5/16",303 SS
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.017 Deg/lb-in (0.15 Deg/Nm)
Material
303 Stainless Steel
Screw Seating Torque
9.5 Nm
Dynamic Torque Reversing
35.6 lb-in (4.02 Nm)
Measurement Type
Inch/Metric
B1 Shaft Penetration
21.4 mm
B2 Shaft Penetration
0.842 in
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Number of Screws
2 ea
Axial Motion
0.010 in (0.25 mm)
Moment of Inertia
0.1094 lb-in<sup>2</sup>, 32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Non-Reversing
71.2 lb-in (8.04 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Finish
Black Oxide
Static Torque
142.3 lb-in (16.08 Nm)

Description

Beam Coupling,6 Beam,8mmx5/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.