Motion Control Coupling, 6 Beam, 8mmx5/16", Aluminum, OD 1.000", L 1.500"

  • Mfr # FCR16-8MM-5/16"-A

  • Zoro # G7093097


product price: $53.15
/ea

Key Features

Bore Dia.
8 mm x 0.313 in
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-8MM-5/16"-A
Zoro #
G7093097
UPC #
634529192184
Country of Origin
United States

Dimensions

Bore Dia.
8 mm x 0.313 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,8mmx5/16",Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.097 Deg/lb-in (0.86 Deg/Nm)
Max. Angular Misalignment
3 deg
Material
Aluminum
Style
Clamp
Axial Motion
0.010 in (0.25 mm)
Static Torque
33.0 lb-in (3.73 Nm)
B1 Shaft Penetration
18.3 mm
Moment of Inertia
0.0139 lb-in<sup>2</sup>, 4.120 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Screw Seating Torque
4.6 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
0.720 in
Measurement Type
Inch/Metric
Dynamic Torque Reversing
8.25 lb-in (0.93 Nm)
Screw Finish
Black Oxide
Screw Material
Alloy Steel with Nypatch®
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
16.5 lb-in (1.86 Nm)

Description

Beam Coupling,6 Beam,8mmx5/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.