Motion Control Coupling, 6 Beam, 9mmx1/4", Aluminum, OD 1.000", L 1.500"

  • Mfr # FCR16-9MM-1/4"-A

  • Zoro # G7093228


product price: $59.39
/ea

Key Features

Bore Dia.
9 mm x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.097 Deg/lb-in (0.86 Deg/Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-9MM-1/4"-A
Zoro #
G7093228
UPC #
634529192191
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 0.250 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,9mmx1/4",Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.097 Deg/lb-in (0.86 Deg/Nm)
Material
Aluminum
Style
Clamp
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Number of Screws
2 ea
Screw Finish
Black Oxide
B1 Shaft Penetration
18.3 mm
Dynamic Torque Non-Reversing
16.5 lb-in (1.86 Nm)
Dynamic Torque Reversing
8.25 lb-in (0.93 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Axial Motion
0.010 in (0.25 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Seating Torque
4.6 Nm
Static Torque
33.0 lb-in (3.73 Nm)
Measurement Type
Inch/Metric
Moment of Inertia
0.0139 lb-in<sup>2</sup>, 4.120 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.720 in
Screw Material
Alloy Steel with Nypatch®

Description

Beam Coupling,6 Beam,9mmx1/4 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.