Zoro Homepage

Rigid Coupling, 1 31/32 in L

  • Mfr # MCLX-3/4"-15MM-F

  • Zoro # G410790062


product price: $98.59
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 31/32 in
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-3/4"-15MM-F
Zoro #
G410790062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 31/32 in
Clearance Diameter
1.55 in
Coupling Outside Diameter
1 11/32 in
Screw Thread Size
M5
Maximum Bore Diameter
3/4 in
Different Bore Sizes
Yes
Minimum Bore Diameter
15 mm
Bore Diameter 1
3/4 in
Bore Diameter 2
15 mm

Description

Rigid Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 15 mm, Bore Type Round, Clearance Diameter 1.55 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 11/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 15 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,770 in-lb, Overall Length 1 31/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.