Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/16 in L

  • Mfr # MCLX-1/4"-6MM-SS

  • Zoro # G310789890


product price: $77.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/16 in
Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-1/4"-6MM-SS
Zoro #
G310789890
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1/4 in
Bore Diameter 1
1/4 in
Bore Diameter 2
6 mm
Screw Thread Size
M3
Coupling Outside Diameter
45/64 in
Minimum Bore Diameter
6 mm
Clearance Diameter
0.85 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Fastener Tightening Torque
1.1 N-m
Screw Location from Center
0.232 in
Shaft Locking Type
Clamp On
Features
Anti-Vibration Coating on Hardware
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees F
Included Screws
(4) Hex Socket Cap Screws
Coupling Construction
One-Piece
Coupling Material Grade
303
Coupling Material Finish
Bright
Bore Type
Round
Coupling Material
Stainless Steel
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Maximum Torque
88 in-lb
Zero Backlash
Yes

Description

Rigid Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 6 mm, Bore Type Round, Clearance Diameter 0.85 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 45/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 6 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 88 in-lb, Overall Length 1 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.