Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/8 in L

  • Mfr # MSPX-3/8"-8MM-F

  • Zoro # G810789819


product price: $83.89
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/8 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-3/8"-8MM-F
Zoro #
G810789819
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Screw Thread Size
M3
Maximum Bore Diameter
3/8 in
Clearance Diameter
1.07 in
Minimum Bore Diameter
8 mm
Bore Diameter 1
3/8 in
Coupling Outside Diameter
15/16 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Features
Anti-Vibration Coating on Hardware
Fastener Tightening Torque
2.1 N-m
Coupling Material Finish
Black Oxide
Maximum Torque
442 in-lb
Included Screws
(8) Hex Socket Cap Screws
Coupling Material Grade
1215
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Screw Location from Center
0.354 in
Coupling Material
Carbon Steel
Maximum Speed
4,000 RPM
Coupling Construction
Two-Piece
Recommended Gap
0.047 in
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Bore Type
Round
Number of Locking Screws
8
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes

Description

Rigid Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 1.07 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 15/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 442 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.