Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 49/64 in L

  • Mfr # MSPX-12MM-3/8"-SS

  • Zoro # G110789830


product price: $165.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 49/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-12MM-3/8"-SS
Zoro #
G110789830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 49/64 in
Screw Thread Size
M4
Bore Diameter 1
12 mm
Minimum Bore Diameter
3/8 in
Clearance Diameter
1.3 in
Bore Diameter 2
3/8 in
Coupling Outside Diameter
1 9/64 in
Different Bore Sizes
Yes
Maximum Bore Diameter
12 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Stainless Steel
Features
Anti-Vibration Coating on Hardware
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel
Zero Backlash
Yes
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Recommended Gap
0.063 in
Coupling Material Grade
303
Fastener Tightening Torque
2.5 N-m
Number of Locking Screws
8
Coupling Construction
Two-Piece
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Included Screws
(8) Hex Socket Cap Screws
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Maximum Torque
283 in-lb
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
18-8 300 Series
Screw Location from Center
0.417 in

Description

Rigid Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.3 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 9/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 283 in-lb, Overall Length 1 49/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.