Zoro Homepage

Rigid Coupling, 2-Pc, 12x8mm, Steel, OD 29 mm, L 45 mm

  • Mfr # MSPC-12-8-F

  • Zoro # G7099762


product price: $172.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Dia.
12 mm x 8 mm
Outside Dia.
29 mm
Overall Length
45 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-12-8-F
Zoro #
G7099762
UPC #
634529154410
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 8 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia.
33.0 mm

Details

Item
Rigid Coupling,2-Pc,12x8mm,Steel
System of Measurement
Metric
Finish
Black Oxide
Material
1215 Carbon Lead-Free Steel Bar
Max. RPM
4000 RPM
Rated Torque
105 Nm
Style
Two-Piece with Keyway
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Clamp Screw
M4
Screw Seating Torque
4.6 Nm
Keyway (K2)
2 mm
Number of Screws
8 ea
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Material
Alloy Steel with Nypatch®
Keyway (K1)
4 mm
Screw Location
10.6 mm
Recommended Installation Gap
1.60 mm
B2 Shaft Penetration
22.5 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
22.5 mm

Description

Rigid Coupling,2-Pc,12x8mm,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.