Zoro Homepage

Rigid Coupling, 2-Pc, 1.5"x1.25", Steel

  • Mfr # SPX-24-20-F

  • Zoro # G7099683


product price: $144.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Dia.
1.500 in x 1.250 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-24-20-F
Zoro #
G7099683
UPC #
634529065945
Country of Origin
United States

Dimensions

Bore Dia.
1.500 in x 1.250 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Clearance Dia.
2.886 in

Details

Item
Rigid Coupling,2-Pc,1.5"x1.25",Steel
System of Measurement
Inch
Finish
Black Oxide
Material
1215 Carbon Lead-Free Steel Bar
Max. RPM
4000 RPM
Style
Two-Piece
Rated Torque
10250 lb-in
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Clamp Screw
5/16-24
Screw Seating Torque
325 lb-in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location
1.050 in
B2 Shaft Penetration
1.937 in
Recommended Installation Gap
0.094 in
B1 Shaft Penetration
1.937 in
Bore Tolerance
+0.002 in / +0.0005 in
Number of Screws
8 ea
Screw Material
Alloy Steel with Nypatch®

Description

Rigid Coupling,2-Pc,1.5 In.x1.25 In.,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.