Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 3 17/64 in L

  • Mfr # MSPC-1 1/4"-30MM-SS

  • Zoro # G410789837


product price: $529.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
3 17/64 in
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-1 1/4"-30MM-SS
Zoro #
G410789837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 17/64 in
Bore Diameter 1
1 1/4 in
Bore Diameter 2
30 mm
Coupling Outside Diameter
1 49/64 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Minimum Bore Diameter
30 mm
Clearance Diameter
2.31 in
Maximum Bore Diameter
1 1/4 in
Keyway Depth 2
8 mm
Keyway Depth 1
1/4 in
Keyway Width 1
1/4 in
Keyway Width 2
7 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Bright
Number of Locking Screws
8
Screw Location from Center
0.823 in
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Included Screws
(8) Hex Socket Cap Screws
Maximum Speed
4,000 RPM
Features
Anti-Vibration Coating on Hardware
Coupling Construction
Two-Piece
Recommended Gap
0.094 in
Maximum Torque
1,327 in-lb
Resistance Properties
Corrosion Resistant
Bore Type
Round Keyed
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Zero Backlash
Yes
Fastener Tightening Torque
9.6 N-m
Shaft Tolerance
+0.0000/-0.0005 in

Description

Rigid Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 49/64 in, Different Bore Sizes Yes, Keyway Depth 1 1/4 in, Keyway Depth 2 8 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 1/4 in, Keyway Width 2 7 mm, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,327 in-lb, Overall Length 3 17/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.