Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 4 1/4 in L

  • Mfr # MSPX-40MM-1 1/2"-F

  • Zoro # G910789825


product price: $544.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
4 1/4 in
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-40MM-1 1/2"-F
Zoro #
G910789825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Bore Diameter 2
1 1/2 in
Maximum Bore Diameter
40 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
3 1/32 in
Minimum Bore Diameter
1 1/2 in
Screw Thread Size
M8
Clearance Diameter
3.31 in
Bore Diameter 1
40 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Recommended Gap
0.094 in
Included Screws
(8) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Coupling Construction
Two-Piece
Minimum Operating Temperature
-40 Degrees F
Features
Anti-Vibration Coating on Hardware
Zero Backlash
Yes
Fastener Tightening Torque
39 N-m
Coupling Material Finish
Black Oxide
Maximum Torque
11,727 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
1.252 in
Coupling Material
Carbon Steel
Coupling Material Grade
1215
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Number of Locking Screws
8
Bore Type
Round

Description

Rigid Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 3.31 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 11,727 in-lb, Overall Length 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.