
Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4"
Mfr # CLX-16-14-F
Zoro # G3393558
product price: $63.79
/eaKey Features
System of Measurement
Inch
Bore Dia.
1.000 in x 0.875 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLX-16-14-F
Zoro #
G3393558
UPC #
634529222447
Country of Origin
United States
Dimensions
Bore Dia.
1.000 in x 0.875 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Length
3 in
Clearance Dia.
2.049 in
Details
System of Measurement
Inch
Finish
Black Oxide
Weight
1.3722 lbs
Material
1215 Carbon Lead-Free Steel Bar
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. RPM
4000 RPM
Rated Torque
4000 lb-in
Style
One-Piece
Screw Seating Torque
170 lb-in
Clamp Screw
1/4-28
Screw Material
Alloy Steel with Nypatch®
Number of Screws
4 ea
Screw Location
0.670 in
B1 Shaft Penetration
1.500 in
Bore Tolerance
+0.002 in / +0.0005 in
B2 Shaft Penetration
1.500 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Description
Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 1.000" x 0.875" bores, 1 3/4" OD, and 3" length. The one-piece clamp style design does not mar the shaft. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. This coupling is stamped with the Ruland name for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a glossy appearance and increases holding power and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.