Rigid Coupling, One-Piece Key, Bores 0.875x0.750", Steel, OD 1 5/8"

  • Mfr # SPC-14-12-F

  • Zoro # G3390776


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Dia.
0.875 in x 0.750 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC-14-12-F
Zoro #
G3390776
UPC #
634529222690
Country of Origin
United States

Dimensions

Bore Dia.
0.875 in x 0.750 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Length
2 1/2 in
Clearance Dia.
1.932 in

Details

System of Measurement
Inch
Finish
Black Oxide
Weight
0.9856 lbs
Material
1215 Carbon Lead-Free Steel Bar
Max. RPM
4000 RPM
Style
Two-Piece with Keyway
Rated Torque
3600 lb-in
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel with Nypatch®
Screw Seating Torque
170 lb-in
Keyway (K1)
3/16 in
Clamp Screw
1/4-28
B2 Shaft Penetration
1.250 in
Keyway (K2)
3/16 in
Recommended Installation Gap
0.094 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
8 ea
B1 Shaft Penetration
1.250 in
Screw Location
0.600 in
Bore Tolerance
+0.002 in / +0.0005 in

Description

Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 0.875" x 0.750" bores, 3/16" x 3/16" keyways, 1 5/8" OD, and 2 1/2" length. The two-piece clamp style design does not mar the shaft and has keyways for higher torque capabilities. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. Ruland two-piece rigid couplings have opposing screws creating a balanced design. This coupling can be installed and disassembled in-place without the need to remove adjacent components. It is stamped with the Ruland name for ease of identification. Ruland manufactures it from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a glossy appearance and increases holding power and corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.