Zoro Homepage

Rigid Shaft Coupling, One Piece, 1-15/16in

  • Mfr # CLX-31-31-F

  • Zoro # G8338005


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 15/16 in
Material - Couplings
1215 Lead Free Steel
Outside Dia.
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-31-31-F
Zoro #
G8338005
UPC #
634529004487
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Outside Dia.
3 3/8 in
Overall Length
4 7/8 in
Screw Size (In.)
3/8-24
Clearance Dia. (In.)
3.657
Screw Size
3/8"-24
Clearance Dia.
3.657 in
Clearance Diameter
3.66 in
Bore Diameter 1
1 15/16 in
Coupling Outside Diameter
3 3/8 in
Bore Diameter 2
1 15/16 in
Maximum Bore Diameter
1 15/16 in
Different Bore Sizes
No
Screw Thread Size
3/8"-24
Minimum Bore Diameter
1 15/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Material
1215 Lead Free Steel
Machined From
Bar Stock
Type
One Piece Clamp Type
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Carbon Steel
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Material Grade
1215
Fastener Tightening Torque
570 lb-in
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Included Screws
(4) Clamp Screws
Bore Type
Round
Maximum Torque
20,250 in-lb
Shaft Tolerance
+0.0000 in / -0.0005 in
Resistance Properties
Corrosion Resistant
Screw Location from Center
1.391 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 15/16 in, Bore Diameter 2 1 15/16 in, Bore Type Round, Clearance Diameter 3.66 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 15/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 15/16 in, Maximum Speed 4,000 RPM, Maximum Torque 20,250 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.