Zoro Homepage

Rigid Shaft Coupling, One Piece, 1-7/16in.

  • Mfr # CLX-23-23-F

  • Zoro # G8031807


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-23-23-F
Zoro #
G8031807
UPC #
634529112328
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Screw Size
5/16"-24
Clearance Dia.
2.84 in
Screw Size (In.)
5/16-24
Clearance Dia. (In.)
2.840
Screw Thread Size
5/16"-24
Clearance Diameter
2.84 in
Coupling Outside Diameter
2 5/8 in
Maximum Bore Diameter
1 7/16 in
Minimum Bore Diameter
1 7/16 in
Bore Diameter 2
1 7/16 in
Different Bore Sizes
No
Bore Diameter 1
1 7/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. RPM
4,000 RPM
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
1215 Lead Free Steel
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Provides
High Torque with No Misalignment Capabilities
Type
One Piece Clamp Type
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Coupling Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Torque
10,250 in-lb
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Bore Type
Round
Coupling Construction
One-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
1.05 in
Number of Locking Screws
4
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
325 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Included Screws
(4) Clamp Screws
Coupling Material Grade
1215

Description

Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 7/16 in, Bore Type Round, Clearance Diameter 2.84 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 7/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.