Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 16mm

  • Mfr # MSCC-16-16-SS

  • Zoro # G8280352


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSCC-16-16-SS
Zoro #
G8280352
UPC #
634529076880
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size
M6
Keyway Width (mm)
5
Keyway Width
5 mm
Screw Size (mm)
M6
Bore Diameter 1
16 mm
Screw Thread Size
M6
Keyway Depth 1
2.4 mm
Coupling Outside Diameter
34 mm
Different Bore Sizes
No
Bore Diameter 2
16 mm
Minimum Bore Diameter
16 mm
Maximum Bore Diameter
16 mm
Keyway Depth 2
2.4 mm
Keyway Width 2
5 mm
Clearance Diameter
34 mm
Keyway Width 1
5 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Machined From
Bar Stock
Material
303 Stainless Steel
Type
Set Screw Type, with Keyway
Provides
High Torque with No Misalignment Capabilities
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round Keyed
Included Screws
(4) Set Screws
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Maximum Torque
60 N-m
Number of Locking Screws
4
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Fastener Tightening Torque
5.76 N-m
Coupling Construction
One-Piece
Screw Material Grade
18-8 300 Series
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round Keyed, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 16 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.